Check Availability
  • PRINCETON TEC 

    LED Spotlight, Plastic, Maximum Lumens Output: 700, Black, 6.50"

  • Item # 38RV49
  • Mfr. Model # S7-BK
LED Spotlight, Plastic, Maximum Lumens Output: 700, Black, 6.50"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Princeton TecĀ® LED spotlight has a pistol grip with trigger switch for easy activation, even with gloved hands. Half trigger pull provides momentary activation; a full trigger pull for constant. Lock out function prevents accidental activation and battery drain.
Show More Close
 

Technical Specifications

Item # 38RV49
Mfr. Model # S7-BK
UNSPSC #39111702
Catalog Page 530
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Spotlight
Flashlight Grade Industrial
Rechargeable No
Light Technology LED
Safety Rated Not Safety Rated
Flashlight Battery Type Alkaline
Flashlight Battery Size C
Lumens 700
Lumens Range 450 to 750
Maximum Lumens Output 700
Run Time on High Setting 30 hr.
Lamp Life 10,000 hr.
Length 6.50"
Body Dia. 2.75"
Flashlight Body Material Plastic
Body Color Black
Number of Batteries 8
Batteries Included Yes
Battery Burn Time 30 hr.
Switch Type Trigger
Light Output Modes High
Special Light Output Mode No Special Light Output
Lens Material Polycarbonate
Beam Distance 200m
Weight with Batteries 2.37 lb.
Includes Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions