Check Availability
  • PRINCETON TEC 

    LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 200, Orange

  • Item # 453G34
  • Mfr. Model # AX-OR
LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 200, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453G34
Mfr. Model # AX-OR
UNSPSC #0
Shipping Weight 0.245 lbs
Country of Origin USA *
Item General Purpose Headlamp
Flashlight Grade General Purpose
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AAA
Lumens 200
Lumens Range 100 to 249
Maximum Lumens Output 200
Run Time on High Setting 50 hr.
Light Output Modes High/Medium/Low
Body Color Orange
Flashlight Body Material Plastic
Special Light Output Mode Red Light
Number of Batteries 3
Batteries Included Yes
Battery Burn Time 50/120 hr.
Lamp Life 10,000 hr.
Flashlight Beam Type Dual, Fixed, Flood, Spot
Weight with Batteries 0.18 oz.
Lens Material Polycarbonate
Switch Type Push Button
Replacement Lamp No
Mounting Type Head Strap
Beam Distance 58m
Water Penetration Rating IPX4
Drop Rating 1.0m
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions