Check Availability
  • PRINCETON TEC 

    LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 130, Orange

  • Item # 3KKZ1
  • Mfr. Model # EOS-OR/GY
LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 130, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KKZ1
Mfr. Model # EOS-OR/GY
UNSPSC #46181706
Catalog Page 528
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Class I, Div. 2
Light Technology LED
Rechargeable No
Flashlight Battery Type Alkaline
Flashlight Battery Size AAA
Lumens 130
Lumens Range 100 to 249
Maximum Lumens Output 130
Run Time on High Setting 121 hr.
Light Output Modes High / Medium / Low
Body Color Orange
Flashlight Body Material Plastic
Special Light Output Mode Strobe
Number of Batteries 3
Batteries Included Yes
Battery Burn Time 121/113 hr.
Lamp Life 10,000 hr.
Flashlight Beam Type Fixed
Weight with Batteries 3.68 oz.
Lens Material Polycarbonate
Switch Type Push Button
Mounting Type Strap
Body Dia. 2.50"
Beam Distance 65/30m
Water Penetration Rating IPX7
Drop Rating 2.0m
Safety Rating Class I, Div. 2, Groups A, B, C, D; Class I,I, Div. 2, Groups F, G
Standards UL
Includes Nylon Head Strap
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms