Check Availability
  • PRINCETON TEC 

    LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 200, Black

  • Item # 38RV44
  • Mfr. Model # HYB-RC-IND
  • (1)
LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 200, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Princeton TecĀ® LED industrial headlamp is a popular headlamp for general outdoor use. Ultra bright LEDs provide illumination. Water resistant.
Show More Close
 

Technical Specifications

Item # 38RV44
Mfr. Model # HYB-RC-IND
UNSPSC #39111702
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Headlamp
Flashlight Grade Industrial
Safety Rated Not Safety Rated
Light Technology LED
Rechargeable Yes
Flashlight Battery Type Lithium-Ion
Flashlight Battery Size CR123A
Lumens 200
Lumens Range 100 to 249
Maximum Lumens Output 200
Run Time on High Setting 36 hr.
Light Output Modes High / Low
Body Color Black
Flashlight Body Material Plastic
Special Light Output Mode No Special Light Output
Number of Batteries 1
Batteries Included Yes
Battery Burn Time 36 hr.
Lamp Life 10,000 hr.
Weight with Batteries 5.50 oz.
Lens Material Polycarbonate
Switch Type Push Button
Mounting Type Strap
Beam Distance 90m
Includes Batteries, Nylon Head Strap, Rubber Hardhat Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms