Check Availability
  • Hydraulic PTO Pumps
  • PRINCE 

    540 RPM Hydraulic PTO Pump, 20 Min. HP

  • Item # 4Z172
  • Mfr. Model # HC-PTO-2A
540 RPM Hydraulic PTO Pump, 20 Min. HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4Z172
Mfr. Model # HC-PTO-2A
UNSPSC #40151533
Shipping Weight 36.15 lbs
Country of Origin USA *
Item Hydraulic PTO Pump
RPM 540
Min. HP 20
Displacement 5.7 cu. in./rev.
Inlet Port (In.) 1-5/16-12
Outlet Port (In.) 1-1/16-12
GPM @ 2000 PSI 11.4
Shaft Dia. (In.) 1-3/8 Dia., 6-Tooth
Shaft Type Internal Splined 6 Teeth
Rotation R
Max. Pressure (PSI) 2250
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In