Check Availability
  • PRINCE 

    Hydraulic Selector Valve, 4-Way/2-Position, 3/4" NPT, 2500 psi, 40.0 gpm, Lever

  • Item # 6W568
  • Mfr. Model # DS-4A1E
Hydraulic Selector Valve, 4-Way/2-Position, 3/4" NPT, 2500 psi, 40.0 gpm, Lever
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hydraulic selector valve is designed for directing hydraulic flow to multiple hydraulic circuits. Suitable for shutoff or metering, the valve allows the user to select which circuit will be powered.
Show More Close
 

Technical Specifications

Item # 6W568
Mfr. Model # DS-4A1E
UNSPSC #40141608
Shipping Weight 11.6 lbs
Country of Origin USA *
Item - Hydraulic Selector Valves Hydraulic Selector Valve
Valve Ways and Positions 4-Way/2-Position
Port Size - Hydraulic Valves 3/4" NPT
Max. Pressure - Hydraulic Valves 2500 psi
Max. Flow - Hydraulic Valves 40.0 gpm
Valve Actuation Type - Hydraulic Valves Lever
Body Material Cast Iron
Overall Length 5-1/2"
Overall Width 4-1/4"
Overall Height 3-1/4"
Application To Control Two Motors
* This product's country of origin is subject to change

Compliance and Restrictions