Check Availability
  • PRIMELINE 

    Wire Rope Thimble, Aluminum, 3/8" dia., PR

  • Item # 54DR30
  • Mfr. Model # GD 12249
Wire Rope Thimble, Aluminum, 3/8" dia., PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DR30
Mfr. Model # GD 12249
UNSPSC #31162805
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Wire Rope Thimble
Material Aluminum
Wire Rope Dia. 3/8"
Finish Zinc Plated
For Use With Stainless Steel Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.