Check Availability
  • Sleeve and Thimble Kits
  • PRIMELINE 

    Wire Rope Thimble, For Wire Rope Dia. 1/16", Aluminum, 1 PR

  • Item # 54DR28
  • Mfr. Model # GD 12246
Wire Rope Thimble,  For Wire Rope Dia. 1/16",  Aluminum,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DR28
Mfr. Model # GD 12246
UNSPSC #31162805
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Wire Rope Thimble
Material Aluminum
For Wire Rope Dia. 1/16"
Finish Zinc Plated
For Use With Stainless Steel Cable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms