Check Availability
  • PRIMELINE 

    Bi-Pass Closet Track Kit,72 in.L

  • Item # 45UZ25
  • Mfr. Model # 161793
Bi-Pass Closet Track Kit,72 in.L
Qty
  • Web Price
    $17.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UZ25
Mfr. Model # 161793
UNSPSC #30171507
Shipping Weight 3.83 lbs
Country of Origin China *
Item Bi-Pass Closet Track Kit
Type Closet Door
Max. Weight (Lb.) 60
Material Galvanized Steel
Finish Mill
Shaft Length 72"
Length (In.) 72
Height (In.) 2-1/8
Width (In.) 2-5/8
Depth (In.) 3/4
Inside Dia. 3/4
Outside Dia. 7/8"
Max. Wheel Dia. (In.) 7/8
Roller Width/Dia. (In.) 7/8
Mounting Top
Number of Wheels 4
Construction Plastic
Hardware Included
Requires Door
For Use With 3/4" to 1-3/8" Thick, Wood Door Panels, Each Weighing Up to 60 lb.
Includes Galvanized Steel Track, Plated Steel Hangers, Adjustable Bottom Guide, Brass Plated Steel Finger Pulls
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms