Check Availability
  • PRICE 

    Lay-In Mount Return Air Grille,24x24

  • Item # 46V226
  • Mfr. Model # 530
Lay-In Mount Return Air Grille,24x24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with 45° deflection and 3/4" blade spacing. Ideal for use in an exposed grid suspension ceiling (T-bar lay-in). Powder-coated finish.
Show More Close
 

Technical Specifications

Item # 46V226
Mfr. Model # 530
UNSPSC #39111808
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Lay-In Mount Return Air Grille
Type Steel
Grille/Register Item Lay-In Mount Return Air Grille
Overall Height (In.) 23-3/4
Overall Width (In.) 23-3/4
Depth (In.) 1-1/4
Max. Duct Height (In.) 22
Max. Duct Width (In.) 22
Air Flow (CFM) 2500
Bar Spacing 3/4"
Finish White
Construction Steel
Features Lay In Installation
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.