Check Availability
  • PRESTONE 

    Windshield Washer, 55 gal. Size, Drum

  • Item # 49XW67
  • Mfr. Model # AS657-55
Windshield Washer, 55 gal. Size, Drum
Qty
  • Web Price
    $192.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XW67
Mfr. Model # AS657-55
UNSPSC #47131828
Shipping Weight 555.0 lbs
Country of Origin USA *
Item Windshield Washer/De-Bug
Washer Fluid Sub-Category Pre-Mixed Ready To Use
Washer Fluid Type Summer Blend
Size 55 gal.
Size/Net Weight 457.6 lb.
Color Green
Container Type Drum
Appearance Clear Green Liquid
pH 11.1
Boiling Point (F) 212 Degrees
Freezing Point (F) 32 Degrees
Flash Point (F) 215 Degrees
Pour Point (F) -27 Degrees
Specific Gravity 0.99
VOC Content 35%
For Use With Automobiles
Application Vehicle Windshield
pH Value 11.1
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AZ , CA and TX.

Alternate Search Terms