Check Availability
  • PRESTONE 

    Windshield Washer, 1 gal. Size, Bottle

  • Item # 49XW63
  • Mfr. Model # AS657
Windshield Washer, 1 gal. Size, Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XW63
Mfr. Model # AS657
UNSPSC #47131828
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Windshield Washer/De-Bug
Washer Fluid Sub-Category Pre-Mixed Ready To Use
Washer Fluid Type Summer Blend
Size 1 gal.
Size/Net Weight 8.3 lb.
Color Green
Container Type Bottle
Appearance Clear Green Liquid
pH 11.1
Boiling Point (F) 212 Degrees
Freezing Point (F) 32 Degrees
Flash Point (F) 215 Degrees
Pour Point (F) -27 Degrees
Specific Gravity 0.99
VOC Content 35%
For Use With Automobiles
Application Vehicle Windshield
pH Value 11.1
Package Quantity 1
* This product's country of origin is subject to change

Alternate Search Terms