Check Availability
  • PRESTONE 

    Antifreeze Coolant, 1 gal., Plastic Bottle, Dilution Ratio : 50/50, -36° Freezing Point (F)

  • Item # 48RD35
  • Mfr. Model # AFC11000
Antifreeze Coolant, 1 gal., Plastic Bottle, Dilution Ratio : 50/50, -36° Freezing Point (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Prestone Command® Heavy-Duty Extended Life Antifreeze/Coolant (ELC) is intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. It is designed to help protect hard-working engines in demanding conditions for a service life up to 600,000 miles or 12,000 hours, when an extender is added at 300,000 mi./6000 hr. (Mfr. model HD300 extender sold separately.)
This Command® antifreeze/coolant is formulated to help protect engines and cooling systems on heavy-duty, on- and off-road vehicles in tough settings and environments, including extreme cold and heat. The heavy-duty cooling system formula is a proprietary blend with premium, long-lasting inhibitors.
Show More Close
 

Technical Specifications

Item # 48RD35
Mfr. Model # AFC11000
UNSPSC #25174004
Catalog Page 902
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Antifreeze Coolant
Type Concentrated
Size 1 gal.
Size/Net Weight 1 gal.
Color Red
Container Type Plastic Bottle
Appearance Liquid
pH 8.7
Dilution Ratio 50/50
Boiling Point (F) 354 Degrees
Freezing Point (F) -36 Degrees
Flash Point (F) 220
Specific Gravity 1.121
For Use With Caterpillar, Detroit Diesel, Cummins, Thero King, Link Belt
Application Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hours, when an extender is added at 300,000 mi./6000 hr. (Mfr. model HD300 extender sold separately.) NOAT formula
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms