Check Availability
  • PRESTOLITE MOTORS 

    1-3/5 Wound Field DC Wound Field Motor,CCWSE Rotation,6-3/4" Overall Length

  • Item # 5JJN8
  • Mfr. Model # MUE-6302
1-3/5 Wound Field DC Wound Field Motor,CCWSE Rotation,6-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hydraulic DC Lift Motors
• Enclosure: IP54 (totally enclosed fan-cooled) 12VDC Full-Load Amps: 200 Insulation: Class F Inverter duty Max. ambient: 40°C Bearings: ball
Direct OEM replacements for Ametek Prestolite motors. Enhanced thermal capability allows motors to run longer without overheating. High-efficiency motors have lower amperage draw. Units are sealed to resist corrosion from moisture and road salt. Use in hydraulic tail gate and snow plow lifts.
Show More Close
 

Technical Specifications

Item # 5JJN8
Mfr. Model # MUE-6302
UNSPSC #26101603
Shipping Weight 15.54 lbs
Country of Origin Mexico *
Item DC Wound Field Motor
Motor Type Wound Field
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-3/5
Nameplate RPM 2800
Armature Volts DC 12
Field Volts DC 12
Full Load Amps 200
Frame Non-Standard
Ambient Temperature 40 Degrees C
Ins. Class F
Rotation CCWSE
Mounting Special
Motor Bearings Ball
Overall Length 6-3/4"
Shaft Dia. 9/16"
Shaft Length 3/8"
Application Hydraulic Tail Gate Lifts
* This product's country of origin is subject to change

Compliance and Restrictions