Check Availability
  • PRESTO LIFTS 

    Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 150"

  • Item # 2ENE1
  • Mfr. Model # PPS2200-150AS
Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 150"
Qty
  • Web Price
    $9,326.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Electrically powered with speed forward, reverse, and lift. Ergonomic handle, with controls and switch. Include reversing belly bump, battery status indicator, battery charger, and 24V batteries.
Adjustable Straddle Base
Forks adjust from side to side to accommodate a wide range of skid widths.
Presto
Narrow mast for increased visibility.
Show More Close
 

Technical Specifications

Item # 2ENE1
Mfr. Model # PPS2200-150AS
UNSPSC #24101606
Catalog Page 1190
Shipping Weight 1900.0 lbs
Country of Origin China *
Item Stacker
Load Capacity 2200 lb.
Lifting Height Max. 150"
Lifting Height Min. 2-3/4"
Fork Length 42"
Fork Width 6"
Base Legs Inside Dim. 40" to 50"
Base Legs Outside Dim. 48" to 58"
Overall Length 74"
Overall Width 48" to 58"
Overall Height 99" to 173"
Load Center 24"
Invertible Forks No
Lift Voltage 24VDC
Frame Material Steel
Caster Wheel Type Nylon
Front Caster Dia. 4"
Rear Caster Dia. 10"
Rear Wheel Dia. 10"
Includes Battery, Charger
Lift Base Style Adjustable Straddle
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Electric Push
Lift Speed Unloaded 4.9 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms