Check Availability
  • PRESCO PRODUCTS CO 

    Biodegradable Flagging Tape, Orange Glo, 1" x 100 ft.

  • Item # 9AHN1
  • Mfr. Model # BDOG-200
Biodegradable Flagging Tape, Orange Glo, 1" x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9AHN1
Mfr. Model # BDOG-200
UNSPSC #46161507
Catalog Page 0
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Biodegradable Flagging Tape
Color Orange Glo
Material Non-Woven Cellulosic
Roll Length 100 ft.
Roll Width 1"
Thickness 3 mil
Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.