Check Availability
Biodegradable Flagging Tape, Red, 1" x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8APA8
Mfr. Model # BDR-200
UNSPSC #46161507
Shipping Weight 0.08 lbs
Country of Origin China *
Item Biodegradable Flagging Tape
Color Red
Material Non-Woven Cellulosic
Roll Length 100 ft.
Roll Width 1"
Thickness 3 mil
Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.