Check Availability
  • PREMIERE 

    Dishwasher Detergent, Machine Wash, 10 lb. Pail, Unscented Powder, Ready To Use, 1 EA

  • Item # 3YB70
  • Mfr. Model # CRE010PL-GR
Dishwasher Detergent, Machine Wash, 10 lb. Pail, Unscented Powder, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3YB70
Mfr. Model # CRE010PL-GR
UNSPSC #47131810
Shipping Weight 10.65 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
Washing Type Machine Wash
Item - Dishwashing Dishwasher Detergent
Cleaner Form Powder
Cleaner Container Size 10 lb.
Cleaner Container Type Pail
Fragrance Unscented
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Chemical Series No Series
Item Dishwasher Detergent
Contains Proprietary
Recommended Dilution Ready To Use
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms