Check Availability
  • PREMIER 

    Paint Roller Cover, Polyester Cover Material, 4" Length, 3/8" Nap

  • Item # 5CVP3
  • Mfr. Model # PR80C4
Paint Roller Cover, Polyester Cover Material, 4" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this paint roller cover to get the high-quality finish that you're looking for.
Show More Close
 

Technical Specifications

Item # 5CVP3
Mfr. Model # PR80C4
UNSPSC #31211917
Catalog Page 1619
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 3/8"
Cover Material Polyester
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Welcome Sign In