This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PREMIER 

    Paint Roller Cover,9 In,Nap 3/4 In

  • Item # 5CVN9
  • Mfr. Model # 9LSP-2
Paint Roller Cover,9 In,Nap 3/4 In

See alternate products available online.

Technical Specifications

Item # 5CVN9
Mfr. Model # 9LSP-2
UNSPSC #31211917
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/4"
Cover Material Merino Lambskin
Core Material Phenolic
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
* This product's country of origin is subject to change

Compliance and Restrictions