Check Availability
  • PREMIER 

    Paint Roller Cover, Microfiber Cover Material, 9" Length, 1/2" Nap

  • Item # 40NE79
  • Mfr. Model # 9UM50
Paint Roller Cover, Microfiber Cover Material, 9" Length, 1/2" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premier® paints Ultra-Micro™ paint roller cover is a unique microfiber blend designed for high-capacity, smooth consistent paint release. Works great with paints, stains, urethanes, and cements. Heavy-duty polypropylene core withstands water and solvents.
Show More Close
 

Technical Specifications

Item # 40NE79
Mfr. Model # 9UM50
UNSPSC #31211917
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Microfiber
Core Material Polypropylene
Paint Type All
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.