Check Availability
  • PREMIER 

    Paint Roller Cover, Polyester Cover Material, 9" Length, 1/4" Nap

  • Item # 3ZJE5
  • Mfr. Model # 933-M
Paint Roller Cover, Polyester Cover Material, 9" Length, 1/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Home Pro® paint roller has a mohair cover.
Show More Close
 

Technical Specifications

Item # 3ZJE5
Mfr. Model # 933-M
UNSPSC #31211917
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/4"
Cover Material Polyester
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Smooth
* This product's country of origin is subject to change

Welcome Sign In