Check Availability
  • PREMIER 

    Paint Roller Cover, 18 In, Nap 3/8 In

  • Item # 3ZJE3
  • Mfr. Model # 1842
Paint Roller Cover, 18 In, Nap 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Woven-Pro® paint roller has a woven fabric cover.
Show More Close
 

Technical Specifications

Item # 3ZJE3
Mfr. Model # 1842
UNSPSC #31211917
Catalog Page 1624
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/8"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions