Check Availability
  • PREMIER 

    Paint Roller Cover, Woven Fabric Cover Material, 18" Length, 3/16" Nap

  • Item # 3ZJE2
  • Mfr. Model # 1841
Paint Roller Cover, Woven Fabric Cover Material, 18" Length, 3/16" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Woven-Pro® paint roller has a woven fabric cover.
Show More Close
 

Technical Specifications

Item # 3ZJE2
Mfr. Model # 1841
UNSPSC #31211917
Catalog Page 1619
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/16"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Smooth
* This product's country of origin is subject to change

Welcome Sign In