Check Availability
  • PREMIER 

    Paint Roller Cover, Foam Cover Material, 4" Length

  • Item # 29UT67
  • Mfr. Model # 4FM
Paint Roller Cover, Foam Cover Material, 4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT67
Mfr. Model # 4FM
UNSPSC #31211917
Shipping Weight 0.03 lbs
Country of Origin China *
Item Paint Roller Cover
Length 4"
Cover Material Foam
Core Material Paper
Paint Type Oil Based
Surfaces Smooth
For Use With Oil Based
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In