Check Availability
  • PREMIER 

    Paint Roller Cover, 9 in., Polyester

  • Item # 29UT65
  • Mfr. Model # 9-ADHESIVE
Paint Roller Cover, 9 in., Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT65
Mfr. Model # 9-ADHESIVE
UNSPSC #31211917
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/16"
Cover Material Polyester
Core Material Polypropylene
Paint Type Epoxy Floor Coatings
Surfaces Smooth
For Use With Epoxy Coatings
* This product's country of origin is subject to change

Compliance and Restrictions