Check Availability
  • PREMIER 

    Paint Roller Cover, 4 in, Woven Mohair

  • Item # 29UT59
  • Mfr. Model # 433-M
Paint Roller Cover, 4 in, Woven Mohair
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT59
Mfr. Model # 433-M
UNSPSC #31211917
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 1/4"
Cover Material Woven Mohair
Core Material Polypropylene
Paint Type All Paints
Surfaces Smooth
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions