Check Availability
  • PREMIER 

    Paint Roller Cover, 9 in., Polyester, PK6

  • Item # 29UT47
  • Mfr. Model # 6PK50
Paint Roller Cover, 9 in., Polyester, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT47
Mfr. Model # 6PK50
UNSPSC #31211917
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Polyester
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Rough
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions