Check Availability
  • PREMIER 

    Paint Roller Cover, 9", 1/2" Nap, Pk3

  • Item # 29UT40
  • Mfr. Model # 3PKW50
Paint Roller Cover, 9", 1/2" Nap, Pk3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT40
Mfr. Model # 3PKW50
UNSPSC #31211917
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Polyester/Knitted Wool
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Rough
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions