Check Availability
  • PREMIER 

    Paint Roller Cover, 9", 3/8" Nap, Pk3

  • Item # 29UT39
  • Mfr. Model # 3PKW38
Paint Roller Cover, 9", 3/8" Nap, Pk3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT39
Mfr. Model # 3PKW38
UNSPSC #31211917
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Polyester/Knitted Wool
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Smooth
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions