Check Availability
  • PREMIER 

    Paint Roller Cover, Polyester Cover Material, 9" Length, 3/4" Nap

  • Item # 29UT37
  • Mfr. Model # PR105C9
Paint Roller Cover, Polyester Cover Material, 9" Length, 3/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Premier® general purpose standard roller cover is designed for use with all paints and surfaces.

• Quality polyester fabric for rough surfaces
• Durable polypropylene core withstands water and solvents
Show More Close
 

Technical Specifications

Item # 29UT37
Mfr. Model # PR105C9
UNSPSC #31211917
Catalog Page 1619
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/4"
Cover Material Polyester
Core Material Polypropylene
Paint Type All Paints
Surfaces Rough
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In