Check Availability
  • PREMIER 

    Paint Roller Cover, 9 in, Polyester

  • Item # 29UT36
  • Mfr. Model # PR907C9
Paint Roller Cover, 9 in, Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Premier® general purpose standard roller cover is designed for use with all paints and surfaces.

• Quality polyester fabric for semi-rough surfaces
• Durable polypropylene core withstands water and solvents
Show More Close
 

Technical Specifications

Item # 29UT36
Mfr. Model # PR907C9
UNSPSC #31211917
Catalog Page 1624
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Polyester
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi-Rough
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions