Check Availability
  • PREMIER 

    Paint Roller Cover, 9 in., Lambswool

  • Item # 29UT33
  • Mfr. Model # 9LSP-3
Paint Roller Cover, 9 in., Lambswool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UT33
Mfr. Model # 9LSP-3
UNSPSC #31211917
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1"
Cover Material Knit Lambswool
Core Material Polypropylene
Paint Type Oil Based
Surfaces Rough
For Use With Oil Based
* This product's country of origin is subject to change

Compliance and Restrictions