Check Availability
  • PREMIER 

    Paint Roller Cover, Woven Fabric Cover Material, 9" Length, 3/16" Nap

  • Item # 29UT24
  • Mfr. Model # R941
Paint Roller Cover, Woven Fabric Cover Material, 9" Length, 3/16" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Premier® Kodawool® roller cover is excellent for one-coat coverage for oil as well as latex paints. Kodawool is a blend of polyester and knitted wool designed for maximum paint pick-up and release. Smooth surface roller is ideal for paints, stains, urethanes, and cements. Heavy-duty polypropylene core withstands water and solvents.
Show More Close
 

Technical Specifications

Item # 29UT24
Mfr. Model # R941
UNSPSC #31211917
Catalog Page 1619
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/16"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type All Paints
Surfaces Smooth
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In