Check Availability
  • PREMIER 

    Paint Roller Cover, Polyester/Knitted Wool Cover Material, 4" Length, 1/4" Nap

  • Item # 29UT21
  • Mfr. Model # 4KW2-14
Paint Roller Cover, Polyester/Knitted Wool Cover Material, 4" Length, 1/4" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Premier® Kodawool® roller cover is excellent for one-coat coverage for oil as well as latex paints. Kodawool is a blend of polyester and knitted wool designed for maximum paint pick-up and release. Smooth surface roller is ideal for paints, stains, urethanes, and cements. Heavy-duty polypropylene core withstands water and solvents.
Show More Close
 

Technical Specifications

Item # 29UT21
Mfr. Model # 4KW2-14
UNSPSC #31211917
Catalog Page 1619
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 1/4"
Cover Material Polyester/Knitted Wool
Core Material Polypropylene
Paint Type All Paints
Surfaces Smooth
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In