Check Availability
  • PREMIER 

    Paint Roller Cover, Polyester/Knitted Wool Cover Material, 18" Length, 3/8" Nap

  • Item # 24K682
  • Mfr. Model # 18KW2-38
Paint Roller Cover, Polyester/Knitted Wool Cover Material, 18" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Kodawool® paint roller has a polyester/knitted wool cover.
Show More Close
 

Technical Specifications

Item # 24K682
Mfr. Model # 18KW2-38
UNSPSC #31211917
Catalog Page 1619
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 3/8"
Cover Material Polyester/Knitted Wool
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Welcome Sign In