Check Availability
  • PREMIER 

    Paint Roller Cover,4 In,Nap 3/4 In

  • Item # 24K679
  • Mfr. Model # 4KW2-75
Paint Roller Cover,4 In,Nap 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Kodawool® paint roller has a polyester/knitted wool cover.
Show More Close
 

Technical Specifications

Item # 24K679
Mfr. Model # 4KW2-75
UNSPSC #31211917
Catalog Page 1624
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 3/4"
Cover Material Polyester/Knitted Wool
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Rough
* This product's country of origin is subject to change

Compliance and Restrictions