Check Availability
  • PREMIER 

    Paint Roller Cover, Polyester Cover Material, 7" Length, 3/8" Nap

  • Item # 24K673
  • Mfr. Model # 722
Paint Roller Cover, Polyester Cover Material, 7" Length, 3/8" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Home Pro® paint roller has a polyester cover.
Show More Close
 

Technical Specifications

Item # 24K673
Mfr. Model # 722
UNSPSC #31211917
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 7"
Nap 3/8"
Cover Material Polyester
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Welcome Sign In