Check Availability
  • PREMIER 

    Paint Roller Cover, 7 In, Nap 3/8 In

  • Item # 24K671
  • Mfr. Model # 742
Paint Roller Cover, 7 In, Nap 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Woven-Pro® paint roller has a woven fabric cover.
Show More Close
 

Technical Specifications

Item # 24K671
Mfr. Model # 742
UNSPSC #31211917
Catalog Page 1624
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 7"
Nap 3/8"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions