Check Availability
  • PREMIER 

    Paint Roller Cover, 9 In, Nap 3/8 In, PK6

  • Item # 1UFN1
  • Mfr. Model # 6PK38
Paint Roller Cover, 9 In, Nap 3/8 In, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-quality, consumer-grade covers are suitable for all paints, walls, and ceilings. Built on a solvent-resistant core.
Show More Close
 

Technical Specifications

Item # 1UFN1
Mfr. Model # 6PK38
UNSPSC #31211906
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Polyester
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions