Check Availability
  • PREMIER 

    Paint Roller Cover, 9 In, Nap 3/8 In, PK2

  • Item # 1UFL9
  • Mfr. Model # 9-TP
Paint Roller Cover, 9 In, Nap 3/8 In, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PremierĀ® Paint Roller Cover is for use on semi-smooth surfaces. Built on a solvent-resistant core. For use on walls, ceilings, and floors and can be used with all interior and exterior paints, even water and oil based paints. Has 3/8" nap. Comes in a pack of 2. For use with PremierĀ® paint frame rollers, sold separately.
Show More Close
 

Technical Specifications

Item # 1UFL9
Mfr. Model # 9-TP
UNSPSC #31211906
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Polyester
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions