Check Availability
  • PREMIER 

    Paint Roller Cover, 9 In, Nap 1/2 In

  • Item # 1UFL8
  • Mfr. Model # R943
Paint Roller Cover, 9 In, Nap 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Woven-Pro® paint roller has a woven fabric cover.
Show More Close
 

Technical Specifications

Item # 1UFL8
Mfr. Model # R943
UNSPSC #31211906
Catalog Page 1624
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Woven Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
* This product's country of origin is subject to change

Compliance and Restrictions