Check Availability
  • PREMIER 

    Paint Roller Cover, 9 In, Nap 3/8 In

  • Item # 1UFL5
  • Mfr. Model # R9KW2-38
Paint Roller Cover, 9 In, Nap 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Kodawool® paint roller has a polyester/knitted wool cover.
Show More Close
 

Technical Specifications

Item # 1UFL5
Mfr. Model # R9KW2-38
UNSPSC #31211906
Catalog Page 1624
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Polyester/Knitted Wool
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions