Check Availability
  • PREMIER 

    4" Chip Hog Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 38M518
  • Mfr. Model # WV40
4" Chip Hog Hair Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double-thick PremierĀ® general purpose chip paintbrush has 100% natural white China bristles that are compatible with water- and oil-based paints and coatings. It is finished with a plain wood handle and tin-plated ferrule.
Show More Close
 

Technical Specifications

Item # 38M518
Mfr. Model # WV40
UNSPSC #31211904
Shipping Weight 0.2 lbs
Country of Origin Indonesia *
Item Paint Brush
Brush Style Chip
Basic Coating Type All Paint & Coatings
Brush Size 4"
Basic Bristle Material Natural
Bristle Material Hog Hair
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil, Water
Brush Thickness 11/16"
Bristle Length 2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms