Check Availability
  • PREMIER 

    3" Chip Hog Hair Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 38M520
  • Mfr. Model # DWV30
3" Chip Hog Hair Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double-thick PremierĀ® general purpose chip paintbrush has 100% natural white China bristles that are compatible with water- and oil-based paints and coatings. It is finished with a plain wood handle and tin-plated ferrule.
Show More Close
 

Technical Specifications

Item # 38M520
Mfr. Model # DWV30
UNSPSC #31211904
Shipping Weight 0.15 lbs
Country of Origin Indonesia *
Item Paint Brush
Brush Style Chip
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Natural
Bristle Material Hog Hair
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 1/2"
Bristle Length 2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms