Check Availability
  • PREMIER 

    1-1/2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 38M525
  • Mfr. Model # BM14910
1-1/2" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a blend of tapered nylon and polyester filament, this firm brush is finished with a sanded and polished hardwood handle and a rust-resistant copper ferrule.
Show More Close
 

Technical Specifications

Item # 38M525
Mfr. Model # BM14910
UNSPSC #31211904
Shipping Weight 0.1 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1-1/2"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 1/2"
Bristle Length 2-1/4"
Handle Material Wood
* This product's country of origin is subject to change

Welcome Sign In