Check Availability
  • PREDATOR 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 120 Grit Ceramic, 25 PK

  • Item # 13T169
  • Mfr. Model # 71-057808WK
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 120 Grit Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with aluminum, soft metals, and alloys, ARCĀ® PREDATORĀ® Performance Coated abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance. The proprietary coating resists loading for high cut rate and performance.
Show More Close
 

Technical Specifications

Item # 13T169
Mfr. Model # 71-057808WK
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.26 lbs
Country of Origin South Korea *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 120
Abrasive Grade Medium
Disc Backing Material Fiber
Backing Weight YY
Max. RPM 8600
Series Performance Coated PREDATOR(TM)
Color Gray
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions