Check Availability
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Ceramic, 25 PK
  • PREDATOR 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Ceramic, 25 PK

  • Item # 13T167
  • Mfr. Model # 71-057805WK
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Designed for use with aluminum, soft metals, and alloys, ARCĀ® PREDATORĀ® Performance Coated abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance. The proprietary coating resists loading for high cut rate and performance.
Show More Close
 

Technical Specifications

Item # 13T167
Mfr. Model # 71-057805WK
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.52 lbs
Country of Origin South Korea *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Max. RPM 10,000
Series Performance Coated PREDATOR(TM)
Color Gray
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions