Check Availability
  • PREDATOR 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 13T159
  • Mfr. Model # 71-047802WK
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use with aluminum, soft metals, and alloys, these performance-coated abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance. The proprietary coating resists loading for high cut rate and performance.
Show More Close
 

Technical Specifications

Item # 13T159
Mfr. Model # 71-047802WK
UNSPSC #31191506
Shipping Weight 1.31 lbs
Country of Origin South Korea *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight YY
Max. RPM 11,000
Series Predator(TM)
Color Gray
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions