Check Availability
  • PREDATOR 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK

  • Item # 13T144
  • Mfr. Model # 71-047806K
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARCĀ® PREDATORĀ® discs are designed to be used with aluminum, soft metals, and alloys. The full resin bond and fiber backing offers good strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 13T144
Mfr. Model # 71-047806K
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.24 lbs
Country of Origin South Korea *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight YY
Max. RPM 11,000
Series Predator(TM)
Color Gray
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions